+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KEYED PADLOCK
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring.
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring.
Weights & Dimensions
- Depth 3/4 in
- Width 1-3/4 in
- Shackle Inside Width 3/4 in
- Shackle Diameter 1/4 in
- Shackle Inside Height 1 in
- Height 2-5/8 in
Product Details
- Description Keyed Padlock With 2 Keys
- Assembly Required Assembled
- Lock Type Keyed Differently
- Accessory Type Lock
- Brand Global Industrial
- Style Keyed Padlock
- Manufacturers Part Number 239367
- Color Family Gray
Warranty
- Warranty 1 yr
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
$6.4
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories