x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Item #: WB269543

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.95

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keyed Padlock
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring. 3/4" Shackle Inside Width; 1/4" Shackle Diameter; 1" Shackle Inside Height

  • ACCESSORY WIDTH INCHES 1-3/4
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • COLOR FINISH Chrome w/Black Rubber Bumper
  • CONSTRUCTION Steel
  • DESCRIPTION Keyed Padlock With 2 Keys
  • LOCK TYPE Keyed Different
  • MANUFACTURERS PART NUMBER 269543
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Accessories
  • SHACKLE DIAMETER INCHES 1/4
  • SHACKLE INSIDE WIDTH INCHES 3/4
  • SHACKLE INSIDE HEIGHT INCHES 1
  • SHACKLE MATERIAL Steel
  • LIMITED WARRANTY 1 Year
  • accessory_type Lock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Item #: WB269543

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant