SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Impact® Pail - 5 Gallon W/ Lid, White , 5515 - Pkg Qty 10

Impact® Pail - 5 Gallon W/ Lid, White , 5515 - Pkg Qty 10

Item #: WBB793824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.25 ea.

Price: $202.50 / Pkg of 10

Save $10.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Impact® Deluxe Heavy-Duty Bucket -10 Qt., White, 5510w - Pkg Qty 12

Impact® Deluxe Heavy-Duty Bucket -10 Qt., White, 5510w - Pkg Qty 12

Wesco® Polyethylene Plastic 2" Drum Faucet 272179

Wesco® Polyethylene Plastic 2" Drum Faucet 272179

LPD Trade ESD Conductive 4 Gallon Bucket with Handle, Black - C80101

LPD Trade ESD Conductive 4 Gallon Bucket with Handle, Black - C80101

Rubbermaid® 2-Compartment Maid Carry Caddy 16" x 9" x 5", Gray - RCP2649GRA - Pkg Qty 4

Rubbermaid® 2-Compartment Maid Carry Caddy 16" x 9" x 5", Gray - RCP2649GRA - Pkg Qty 4

Libman Commercial 12 Quart Utility Bucket - Black 517 - Pkg Qty 6

Libman Commercial 12 Quart Utility Bucket - Black 517 - Pkg Qty 6

Carlisle Commercial Mop Bucket with Side-Press Wringer 26 Quart, Blue - 3690814

Carlisle Commercial Mop Bucket with Side-Press Wringer 26 Quart, Blue - 3690814

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Free Shipping

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Free Shipping

Impact® Metal Squeeze Wringer/26-Qt. Metal Bucket, 2000/260

Impact® Metal Squeeze Wringer/26-Qt. Metal Bucket, 2000/260

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Blue

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Blue

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Green

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Green

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Red

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stanley 28-139 Nylon Handle Stiff Scraper, 3" Blade Width

Stanley 28-139 Nylon Handle Stiff Scraper, 3" Blade Width

Pail - 5 Gallon W/ Lid, White

5-Gallon Pail with Lid. Durable high density polyethylene gasket cover. Senior Rieke FlexSpout. Steel handle with comfortable, plastic grip. FDA and UL approved.

Weights & Dimensions

  • Height 14-1/2 in
  • Weight 17.25 lbs

Product Details

  • Bucket Capacity 20 qt
  • Package Quantity 10
  • Brand Impact Products
  • Description Pail
  • Material Plastic
  • Manufacturers Part Number 5515
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact® Pail - 5 Gallon W/ Lid, White , 5515 - Pkg Qty 10

Impact® Pail - 5 Gallon W/ Lid, White , 5515 - Pkg Qty 10

Item #: WBB793824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Impact® Pail - 5 Gallon W/ Lid, White , 5515 - Pkg Qty 10
    Impact® Pail - 5 Gallon W/ Lid, White , 5515 - Pkg Qty 10
    Impact® Pail - 5 Gallon W/ Lid, White , 5515 - Pkg Qty 10
    Impact® Pail - 5 Gallon W/ Lid, White , 5515 - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant