Dr.Scholl's® Pain Relief Orthotics, Extra Support, Women Size 6 - 11, 1 Pair
|
Questions & Answers (0)
Product Description
Designedfor plus-size women who suffer fromlower back painand foot and leg fatigue from being on their feet. These inserts provide extra sturdy support, distribute weight and lighten the impact of each step. Each package contains 1 pair of orthotic inserts to fit women's sizes 6-11 and are easy to trim to fit.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size Group | Womens Size 6-11 |
| Size | 6 - 11 |
Product Details
| Material | Polyurethane Foam; Thermoplastic |
| Gender | Women's |
| Package Quantity | 1 Pair |
| Description | Pain Relief Orthotics |
| Color | Multi-Colored |
| Manufacturers Part Number | DSC59013 |
| Brand | Dr.Scholl's |