SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Misty Painless Stainless Steel Cleaner, 18 oz. Aerosol Can, 12 Cans - 1001557

Misty Painless Stainless Steel Cleaner, 18 oz. Aerosol Can, 12 Cans - 1001557

Item #: WBB2229954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$88.32 up to 4% OFF

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6/Case - Pkg Qty 6

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6/Case - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dymon Stainelss Steel Cleaning Wipes, 30 Wipes/Can, 6 Cans - 91930

Dymon Stainelss Steel Cleaning Wipes, 30 Wipes/Can, 6 Cans - 91930

Genuine Joe Lobby Dust Pan Broom, Plastic, Black, GJO02408

Genuine Joe Lobby Dust Pan Broom, Plastic, Black, GJO02408

Misty Stainless Steel Cleaner, 18 oz. Aerosol Can, 12 Cans - 1001557

Misty Stainless Steel Cleaner, 18 oz. Aerosol Can, 12 Cans - 1001557

Sheila Shine Stainless Steel Cleaner & Polish, Gallon Bottle, 4 Bottles - 4

Sheila Shine Stainless Steel Cleaner & Polish, Gallon Bottle, 4 Bottles - 4

BRASSO Metal Surface Polish, 8 oz. Bottle, 8 Bottles - 89334

BRASSO Metal Surface Polish, 8 oz. Bottle, 8 Bottles - 89334

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Misty Stainless Steel Cleaner, 15 oz. Aerosol Can, 12 Cans - 1001541

Misty Stainless Steel Cleaner, 15 oz. Aerosol Can, 12 Cans - 1001541

Misty Aspire Stainless Steel Cleaner & Polish, 16 oz. Aerosol Can,  12 Cans - 1038047

Misty Aspire Stainless Steel Cleaner & Polish, 16 oz. Aerosol Can, 12 Cans - 1038047

Global Industrial™ Stainless Steel Cleaner & Polish, 32 oz. Trigger Spray Bottle, 6/Case

Global Industrial™ Stainless Steel Cleaner & Polish, 32 oz. Trigger Spray Bottle, 6/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

Deluxe Universal Spill Clean Up Station

Deluxe Universal Spill Clean Up Station

35"-48" Plastic Handle Lambswool Extendable Duster, Assorted Colors - UNSL3850

35"-48" Plastic Handle Lambswool Extendable Duster, Assorted Colors - UNSL3850

Misty Painless Stainless Steel Cleaner, 18 oz. Aerosol Can, 12 Cans - 1001557

This product is a water-based formula used for cleaning and polishing stainless steel, chrome, formica, copper, aluminum, brass & other hard surfaces. It is a water-in-oil emulsion, where the oil surrounds the water and contacts the surface to be cleaned first. This allows the product to act like a solvent (oil-based) system while not having its oiliness or flammability. This product is ideally suited for use in food preparation areas.

Product Details

  • Applicable Materials Stainless Steel, Chrome, Formica, Copper, Aluminum, Brass
  • Description Painless Stainless Steel Cleaner
  • Size Type 18 oz. Aerosol Can
  • Scent Lemon
  • Type Water-Based
  • For Use With General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • Brand Misty
  • Package Quantity 12 Cans
  • Style Spray
  • Manufacturers Part Number 1001557
  • Helps Remove Dirt, Dust, Fingerprints, Watermarks
  • Dilution Ratio RTU
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $24.00 with this comparable product

Global Industrial™ Stainless Steel Cleaner & Polish, 32 oz. Trigger Spray Bottle, 6/Case

Item #: 670288

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day

$60.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Misty Painless Stainless Steel Cleaner, 18 oz. Aerosol Can, 12 Cans - 1001557

Misty Painless Stainless Steel Cleaner, 18 oz. Aerosol Can, 12 Cans - 1001557

Item #: WBB2229954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant