Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159214

MPN #: 334042

Rust-Oleum® Painter's Touch 2X Ultra Cover Spray Paint, 12 oz. Aerosol Can, Purple - Pkg Qty 6

Product Description
Painter's Touch® 2X Ultra Cover® Spray Paint delivers breakthrough Double Cover Technology, allowing you to finish the project twice as fast with two times the coverage. This lets you get the job done faster so you can enjoy it sooner. With indoor and outdoor durability, you can rest assured that your project will last. The smooth, gloss finish is available in a large selection of on-trend colors.

Features:
  • Premium general purpose spray paint Ultimate coverage
  • Apply to a variety of surfaces - wood, plastic, metal and more
  • Any-angle spray system allows you to cover those hard to reach areas
  • Comfort spray tip helps eliminate finger fatigue while completing larger projects
  • Fast drying


PRICE
$61.50  Sold in packages of 6 / $10.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz
Net Weight6.18

Product Details

TypeGeneral Purpose Paint
ColorPurple
StylePainter's Touch
Size TypeAerosol
FinishGloss
Package Quantity6
DescriptionAerosol Spray Paint
FeaturesUltimate Coverage, Fast Drying
Manufacturers Part Number334042
Indoor/OutdoorInterior/Exterior
BrandRust-Oleum