Chartpak Painting Letters & Numbers Stencil, CHA01550, 1"H, Yellow, Gothic Font, 35/Set
Write a Review
|
Questions & Answers (0)
Product Description
Painting letter/number stencils make it easy to produce painted lettering for posters, displays, signs and projects. Gothic-style letters and numbers are cut from heavy yellow stencil board to use and reuse.
PRICE
$14.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1 in |
Product Details
| Style | Gothic |
| Type | Stencil |
| Material | Stencil Board |
| Package Quantity | 35/Set |
| Description | 1"H Gothic Stencil |
| Color | Yellow |
| Manufacturers Part Number | 01550 |
| Brand | Chartpak |