SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Item #: WBB1000658

Not Yet Rated

Free Shipping

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $55.95 ea.
  • Buy 3-5 $42.95 ea.
  • Buy 6+ $33.95 ea.
We will notify you when this product is back in stock.

Customers Also Viewed

Neenah Paper Astrobrights Card Stock Paper, 8-1/2" x 11", Assorted Neon, 250 Sheets/Pack

Neenah Paper Astrobrights Card Stock Paper, 8-1/2" x 11", Assorted Neon, 250 Sheets/Pack

Free Shipping

Chartpak Vinyl Letters & Numbers, CHA01050, 2"H, Black, Helvetica Font, 77 Pcs

Chartpak Vinyl Letters & Numbers, CHA01050, 2"H, Black, Helvetica Font, 77 Pcs

Free Shipping

Chartpak Painting Letters & Numbers Stencil, CHA01560, 3"H, Yellow, Gothic Font, 35/Set

Chartpak Painting Letters & Numbers Stencil, CHA01560, 3"H, Yellow, Gothic Font, 35/Set

Free Shipping

Chartpak Painting Letters & Numbers Stencil, CHA01555, 2"H, Yellow, Gothic Font, 35/Set

Chartpak Painting Letters & Numbers Stencil, CHA01555, 2"H, Yellow, Gothic Font, 35/Set

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Free Shipping

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Painting letter/number stencils make it easy to produce painted lettering for posters, displays, signs and projects. Gothic-style letters and numbers are cut from heavy yellow stencil board to use and reuse.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Height 6 in

Product Details

  • Package Quantity 35/Set
  • Brand Chartpak
  • Description 6"H Gothic Stencil
  • Material Stencil Board
  • Style Gothic
  • Manufacturers Part Number 1575
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Item #: WBB1000658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant