Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dolav USA

Model # :WBB2350132

MPN #: M011000-101

Dolav USA® Solid Wall Bulk Container, Long Side Runners,48"L x 40"W x 31"H, 1500 lb Cap, Yellow

Product Description
The Dolav USA® MACX solid wall bin with long side runners is a high-performance, reusable bulk container engineered for long-term durability in the toughest agricultural, food-processing and industrial environments. Molded from structural-foam HDPE, it delivers exceptional impact resistance and load strength while maintaining a lighter footprint than traditional alternatives. Built to withstand repeated forklift handling, high stacking loads and constant reuse, the MACX Bin resists corrosion, cracking, warping, moisture absorption and environmental wear. Its seamless, non-porous construction supports hygienic operations and fast wash-down, while UV-stabilized materials ensure reliable performance indoors or outdoors across extreme temperature ranges from -40°F to 140°F. 4-way fok entry and stackable up to 10 bins high with patented interlocking corners.Bases can be used as pallets without sides.

PRICE
$369.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
369.95
Buy 11 units - 24 units
349.95Save $20.00 (5%)
Buy 25+ units
339.95Save $30.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height31 in
Size (L x W x H)48 x 40 x 31 in
Inside Length45 in
Inside Width36-3/4 in
Inside Height25-3/4 in
Stacked Weight Capacity14,000 lbs
Weight Capacity1500 lbs
Weight92 lbs

Product Details

Assembly RequiredNo
MaterialHigh Density Polyethylene
Wall TypeSolid
Manufacturers Part NumberM011000-101
BrandDolav USA
TypePallet Container
ColorYellow
SeriesMACX Solid
Fork Entry4-Way
StyleStructural Foam Plastic Walls & Base
LidNo
Capacity24.6 ft³
Casters IncludedNo
Package Quantity1
Stack and/or NestStack

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA/USDA