Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Skid-Mate™ Pallet Cushions, 70 - 125 lb Load Capacity, Blue - 96/Case

Skid-Mate™ Pallet Cushions, 70 - 125 lb Load Capacity, Blue - 96/Case

Item #: WB412493BL

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Skid-Mate™ Pallet Spacers, 20 - 225 lb Load Capacity, Black - 96/Case

    $186.00

    Free Shipping

  • Global Industrial™ New Hard Wood GMA Pallet, 48" x 40" x 4-1/2"

    $209.75

    Minimum Quantity 5 $41.95 each

  • Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

    $81.95

    Free Shipping

Price: $316.86

Save $15.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Skid-Mate™ Pallet Cushions, 70 - 125 lb Load Capacity, Blue - 96/Case

The Pelican Skid-Mate™ air-dampened cushions provide maximum protection against shock and vibration, taking the place of wood skid runners, permits four-way pallet entry and makes loading and unloading easy. The Pelican Skid-Mate™ is designed to mount directly to pallet bases with a 5/16" 18 UNC bolt (not included). The Skid-Mate® Spacer adds an additional 1-1/8" to the Skid-Mate™ cushion, increasing the total height to 4 inches, allowing your pallet-loaded freight to accept most pallet jacks.

Features:
  • Tough and Durable: Under the maximum load, Skid-Mates™ can endure 3000 feet (914 meters) of dragging over concrete and floor joints
  • Hi/Low Temperature: Skid-Mates™ are suitable for use between -40° and 130° F (-40° to 54°C)
  • Chemical Resistant: Skid-Mates™ are made of polyethylene, a chemically inert material
  • Recyclable: Every Skid-Mate™ is environmentally friendly and reusable

Benefits:
  • Permits 4-way pallet entry design
  • Reduce packaging design, assembly time and cost
  • Provide protection during loading/unloading
  • Reduce costs associated with shock and vibration damage
  • Eliminate the need for expensive air-ride vans
  • Eliminate costly damage from handling hazards during shipment
  • Easily add shock protection to crates/pallets

UNC 5/16" bolts used for mounting are not included.

Product Details

  • Temperature Range -40 - 130 (-40 - 54C) °f
  • Type Pallet Cushions
  • Package Quantity 96
  • Brand Skid-Mate
  • Material Polyethylene
  • Manufacturers Part Number 35-630-125
  • Color Family Blue

Weights & Dimensions

  • Diameter 6 in
  • Weight Capacity 70 - 125 lbs
  • Height 2-7/8 in
  • Weight 0.448 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Skid-Mate™ Pallet Cushions, 45 - 80 lb Load Capacity, Yellow - 96/Case

Item #: 412493YL

Not Yet Rated

Free Shipping

Ships in One Business Day

$319.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Skid-Mate™ Pallet Cushions, 70 - 125 lb Load Capacity, Blue - 96/Case

Skid-Mate™ Pallet Cushions, 70 - 125 lb Load Capacity, Blue - 96/Case

Item #: WB412493BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Skid-Mate™ Pallet Cushions, 70 - 125 lb Load Capacity, Blue - 96/Case
    Skid-Mate™ Pallet Cushions, 70 - 125 lb Load Capacity, Blue - 96/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant