x

Take 15% off your entire order!

Offer applied at checkout

Overhead Crane & Hoist Pallet Lifter HDP-6-42

Overhead Crane & Hoist Pallet Lifter HDP-6-42

Item #: WBB54068

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,937.94 up to 14% OFF

Price: $2,540.00

$423.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

These solid steel constructed lifters contain tapered forks to allow easy access under pallets. Main support contains handles to allow personnel to position the unit. Large square head serves as a counterweight to keep the unit level without a load. Meets ASME B30.20 Standard 1993. Painted finish.

  • LENGTH INCHES 49
  • WIDTH INCHES 25-1/2
  • HEIGHT INCHES 65-1/2
  • CAPACITY LBS 6000
  • BAIL W" X H" 4 x 7
  • BRAND Approved Vendor
  • FORK LENGTH INCHES 42
  • FORK OPENING INCHES 6 x 2
  • MANUFACTURERS PART NUMBER HDP-6-42
  • WEIGHT LBS 633
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Overhead Crane & Hoist Pallet Lifter HDP-6-42

Overhead Crane & Hoist Pallet Lifter HDP-6-42

Item #: WBB54068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant