Steel King® SK2000® Pallet Rack 108"W x 42"D x 96"H Add-On Unit
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK2000® Pallet Rack 108"W x 42"D x 96"H Add-On Unit - Blue/Orange - 5480 Lbs.Cap.
Steel King® SK2000® Series Boltless Pallet Rack Uprights are made using high strength tubular steel framing. Built-in braces for extra strength. Uprights and beams have a powder coat finish. Tear-drop connection is interchangeable with the majority of industrial storage rack systems in use today. Closed tube upright design gives it 250% more frontal impact strength and 68% greater side impact resistance than an open back column, greatly enhancing product saftey in your facility and is less likely to bend or twist. The three rivet connection is also stronger than the typical two rivet found on pallet rack uprights. 10 gauge welded base plates allow floor anchoring.
Steel King® SK2000® Series Pallet Rack Beams are made of high-strength (55,000 p.s.i. minimum) steel. Constructed of continuously welded roll-formed steel for durability. 1-5/8"H Step beams accept Optional Decking (not included). Beam ends feature a 3 rivet lock design with safety lock for secure installation on uprights. Steel King engineers and manufactures to high quality standards and use only US steel, which results in greater overall strength and rigidity.
Steel King® SK2000® Series Boltless Pallet Rack Uprights are made using high strength tubular steel framing. Built-in braces for extra strength. Uprights and beams have a powder coat finish. Tear-drop connection is interchangeable with the majority of industrial storage rack systems in use today. Closed tube upright design gives it 250% more frontal impact strength and 68% greater side impact resistance than an open back column, greatly enhancing product saftey in your facility and is less likely to bend or twist. The three rivet connection is also stronger than the typical two rivet found on pallet rack uprights. 10 gauge welded base plates allow floor anchoring.
Steel King® SK2000® Series Pallet Rack Beams are made of high-strength (55,000 p.s.i. minimum) steel. Constructed of continuously welded roll-formed steel for durability. 1-5/8"H Step beams accept Optional Decking (not included). Beam ends feature a 3 rivet lock design with safety lock for secure installation on uprights. Steel King engineers and manufactures to high quality standards and use only US steel, which results in greater overall strength and rigidity.
PRICE
$519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Depth | 42 in |
| Height | 96 in |
| Weight Capacity | 27780 lbs |
| Weight | 204 lbs |
| Beam Height | 4-3/4 in |
| Column Size | 3 x 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On |
| Shelf Capacity | 5480 lbs |
| Color | Orange/Green |
| Series | SK2000® |
| Number of Levels | 2 |
| Country of Origin | USA |
| Includes | (1) Upright, (4) Beams |
| Material | Steel |
| Construction Type | Welded Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | AP042096M475108A |
| Brand | Steel King |
Warranty
| Warranty | 2 |