Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WBB3177075

MPN #: RGC1204F

Husky Rack & Wire™ Pallet Rack Guard Back Panel with Flush Mount Clip, 144"L x 1-1/4"W x 48"H

Product Description
Protect employees by preventing products from falling into walk aisles or into flue spaces. Made in the USA with heavy-duty, 1/8" thick angle frame with welded wire mesh inside.

Features:
  • Easy to install with included, adjustable hardware
  • Meet fire code regulations by ensuring a clear flue space


PRICE
$449.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width1-1/4 in
Height48 in
Weight72.3 lbs
ConnectionTeardrop
Offset3/4 in

Product Details

Assembly RequiredYes
TypeBack Panel
ColorGray
MaterialSteel
DescriptionPallet Rack Guard
Package Quantity1
Manufacturers Part NumberRGC1204F
BrandHusky Rack & Wire

Warranty

Warranty1 yr