x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Palmer Fixture Automatic Bulk Foam Dispenser - SF0802-09

Palmer Fixture Automatic Bulk Foam Dispenser - SF0802-09

Item #: WB640445

(1)

$152.28 up to 26% OFF

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Palmer Fixture Automatic Bulk Foam Dispenser - SF0802-09

Designed with an innovative nozzle that eliminates drippage. Long pump life with a removable cap for easy refill. 800 ml capacity. Requires 4 "AA" batteries (sold separately). Brushed stainless steel finish.

  • WIDTH INCHES 4-13/16
  • DEPTH INCHES 4-3/16
  • HEIGHT INCHES 10-5/8
  • CAPACITY 800 ml
  • COLOR FINISH Brushed
  • BRAND Palmer Fixture
  • CONSTRUCTION Stainless Steel
  • DESCRIPTION Bulk Soap Dispenser
  • MANUFACTURERS PART NUMBER SF0802-09
  • STYLE Wall Mount Automatic
  • TYPE Foam
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 03, 2017

    Nice Dispenser
    Your review:
    I was looking for a durable and stylish dispenser for our facility. These fit the bill exactly. Stainless steel construction is tough and good looking. Beats those plastic dispensers that you have to buy refill cartridges for.
Product Q & A

There are 1 questions and 1 answer for this product.

  • My soap dispenser is leaking badly. What's the solution, as I have no instructions or troubleshooting tips. Thanks, Randy

    Question Asked By: RANDALL, August 26, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Randall, the pump may be clogged or in need of cleaning. Also, if the soap brand/type was recently changed to a thinner consistency that can cause leaking issues as well. Thank you for your question.

Save $76.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Palmer Fixture Automatic Bulk Foam Dispenser - SF0802-09

Palmer Fixture Automatic Bulk Foam Dispenser - SF0802-09

Item #: WB640445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant