Guardair PalmJet 24" Bent Extension
Write a Review
|
Questions & Answers (0)
Product Description
Steel extension with pre-attached, OSHA compliant, star-tip nozzle. Threads into PalmJet handle.
PRICE
$33.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24IN |
| Width | 1 in |
| Depth | 24 in |
| Height | 1 in |
| Weight | 0.2 lbs |
Product Details
| Made in the USA | Y |
| Material | Steel |
| Package Quantity | 1 |
| Description | Bent Extension |
| Manufacturers Part Number | GA44E24B |
| Brand | Guardair Corporation |