Out of Stock

Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Panasonic LC-R127R2P(a) Sealed Lead Acid - AGM - VRLA Battery
Features:
Features:
- AJC® Brand replacement compatible with a Panasonic LC-R127R2P(a) Sealed Lead Acid Battery
- Voltage: 12 (12 Volts)
- Capacity: 7Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 2.61 inches
- Height: 3.7 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Panasonic.
Weights & Dimensions
- Width 2.6 in
- Length 5.9 in
- Height 3.7 in
- Weight 4.5 lbs
Product Details
- Voltage 12 V
- Amperage 7 A
- Terminals F1
- Compatible Part/Model Number PANASONIC-LC-R127R2P(A)
- Type Sealed Lead Acid (AGM) (VRLA)
- Package Quantity 1
- Brand AJC Battery
- Manufacturers Part Number AJC-D7S-J-1-139401
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® Panasonic LC-R127R2P(a) Sealed Lead Acid - AGM - VRLA Battery
$25.95
- Product Information
- Customer Review
- Product Q&A