RIB® Panel I/O Expander RIBMN24Q4C, 2.75", 15A, 4-SPDT, 24VAC/DC, 0-5VDC Control W/MT212-6
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Panel I/O Expander RIBMN24Q4C, 2.75", 15A, 4-SPDT, 24VAC/DC, 0-5VDC Control W/MT212-6
2.75" Track Mount 4 Output I/O Expander with 24 Vac/dc Power and 0-10 Vdc / 0-5 Vdc Control Input. Great for staging loads such as chillers, pumps, actuators, or multi-stage heating.
2.75" Track Mount 4 Output I/O Expander with 24 Vac/dc Power and 0-10 Vdc / 0-5 Vdc Control Input. Great for staging loads such as chillers, pumps, actuators, or multi-stage heating.
PRICE
$155.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.95 in |
| Width | 2.75 in |
| Height | 1.75 in |
Product Details
| Number of Relays | 4 |
| Amperage | 15 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | 4 SPDT |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 24VAC/DC, 0-5VDC V |
| Description | Panel I/O Expander |
| Manufacturers Part Number | RIBMN24Q4C |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |