RIB® Panel Internal Current Sensor W/Relay RIBMX24SBA, 4", Adj., 20A,NO, 24VAC/DC, Override
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Panel Internal Current Sensor W/Relay RIBMX24SBA, 4", Adj., 20A,NO, 24VAC/DC, Override
These Current Sensor / Relay combination units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out.
These Current Sensor / Relay combination units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out.
PRICE
$109.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.95 in |
| Width | 4 in |
| Height | 1.25 in |
Product Details
| Number of Relays | 1 |
| Amperage | 20 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | SPST-NO |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Threshold | Adjustable |
| Voltage | 24VAC/DC V |
| Description | Panel Internal Current Sensor W/Relay & Override |
| Manufacturers Part Number | RIBMX24SBA |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |