This panel kit includes two whiteboards measuring 18"W and 36"W. It comes with mounting rails. This panel kit is ideal for 72"W workbenches.
Global Industrial
Model # :WB319179GY
Global Industrial 18" & 36" Whiteboard Panel Kit, 72"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Backordered, expected around 01/23/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 29 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Whiteboard Panel |
| Configuration (Panels) | (1)18" & (1)36" Whiteboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Gray |
| Manufacturers Part Number | 319179GY |
| Brand | Global Industrial |