Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779218

MPN #: P27122

Icon LTE™ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, XL

Product Description
The Icon LTE™ premium, lightweight, ANSI compliant, waterproof, breathable, high visibility outerwear – polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. Ideal Applications: For use in environments where high visibility and lightweight breathability are desired for wearer safety and comfort.

Features:
  • ANSI/ISEA 107 Class E compliant pants for high visibility and breathability
  • Loaded with premium features for multipurpose applications
  • Breathable. Test Method ASTM E96
  • Fluorescent background material color for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Lightweight, waterproof, breathable material is ideal for warmer climates
  • Stitched and taped sealed seams for 100% waterproof protection
  • Elastic waist pants with adjustable drawcord
  • Hook & loop take-up straps on ankle cuffs for adjustable fit
  • Zippers at leg cuffs allow for easy on and off
  • Snap fly front pants
  • Dark colored cuffs help conceal dirt
  • Side openings on pants with flap closure


PRICE
$41.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeRain Overalls
Reflective TapeYes
ColorGreen
ApplicationWhere high visibility and lightweight breathability are desired.
StyleIcon LTE
Closure TypeSnap Fly Front
High VisibilityYes
MaterialPolyurethane On 75 Denier Ripstop Polyester
GenderMen's
Package Quantity1
Manufacturers Part NumberP27122
WaterproofYes
Water ResistantYes
BrandTingley