3M™ Hookit™ Paper D/F Disc 216U 5" X NH P320 Grit Aluminum Oxide - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Hookit™ Paper D/F Disc 216U 5" X NH P320 Grit Aluminum Oxide
3M™ Hookit™ Paper Disc 216U is constructed of aluminum oxide on a light-weight paper backing and is suitable for finishing applications with a random orbital sander on wood as well as primer, paint, sealers, topcoats, fiberglass, and plastics. Open coat construction and a load-resistant coating help prevent clogging of the disc to optimize cut and prolong disc life.
Our 3M™ Hookit™ (hook-and-loop) attachment system makes disc changes fast and easy, meaning the disc can be used again and again for the extent of the abrasive life. Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Open coat construction means the abrasive grains are placed with space between them to help evacuate sanding dust and avoid clogging the cutting edge of the grains. The load-resistant coating also allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. Together with the 3M™ Hookit™ backing, these features add up to increased productivity and reduced material consumption. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding.
Industries Include AOEM, Marine.
3M™ Hookit™ Paper Disc 216U is constructed of aluminum oxide on a light-weight paper backing and is suitable for finishing applications with a random orbital sander on wood as well as primer, paint, sealers, topcoats, fiberglass, and plastics. Open coat construction and a load-resistant coating help prevent clogging of the disc to optimize cut and prolong disc life.
Our 3M™ Hookit™ (hook-and-loop) attachment system makes disc changes fast and easy, meaning the disc can be used again and again for the extent of the abrasive life. Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Open coat construction means the abrasive grains are placed with space between them to help evacuate sanding dust and avoid clogging the cutting edge of the grains. The load-resistant coating also allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. Together with the 3M™ Hookit™ backing, these features add up to increased productivity and reduced material consumption. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding.
Industries Include AOEM, Marine.
PRICE
$455.00 Sold in packages of 500 / $0.91 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Coat Type | Open |
| Color | Gold |
| Application | Paint Prep, Coating, Corrosion Removal, Woodworking, Composite |
| Series | 216U |
| Disc Type | Hook & Loop Disc |
| Grit | P400 |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7000028340 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Hook & Loop |
| Brand | 3M |
| Trademark | Hookit |