3M™ Hookit™ Paper Disc 210U 5" X NH P220 Grit Aluminum Oxide - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Hookit™ Paper Disc 210U 5" X NH P220 Grit Aluminum Oxide
The 3M™ Hookit™ Paper Disc 210U is designed for light sanding and finishing applications with a random orbital sander on metal, wood, primer, paint, fiberglass and plastics. An open coat aluminum oxide abrasive resists loading and a hook and loop attachment system make it quick and easy to attach.
Applications are AOEM Finish Prep/Repair, Finishing, Orbital Sanding, Polishing Metal Fabrication.
Industries Include Metal Fabrication.
The 3M™ Hookit™ Paper Disc 210U is designed for light sanding and finishing applications with a random orbital sander on metal, wood, primer, paint, fiberglass and plastics. An open coat aluminum oxide abrasive resists loading and a hook and loop attachment system make it quick and easy to attach.
Applications are AOEM Finish Prep/Repair, Finishing, Orbital Sanding, Polishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$485.00 Sold in packages of 500 / $0.97 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Coat Type | Open |
| Color | Gold |
| Application | Metalworking, Paint Prep, Coating, Corrosion Removal, Woodworking, Composite |
| Series | 210U |
| Disc Type | Hook & Loop Disc |
| Grit | A10 |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7010365184 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Hook & Loop |
| Brand | 3M |
| Trademark | Hookit |