Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2194873

MPN #: 7100067077

3M™ Cubitron™ II Stikit™ Paper Disc Roll 732U 6" X NH 220 Grit Ceramic Grain - Pkg Qty 4

Product Description
3M™ Cubitron™ II Stikit™ Paper Disc Roll 732U 6" X NH 220 Grit Ceramic Grain

Our 3M™ Cubitron™ II Stikit™ Paper Disc Roll 732U features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or "plowing" like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 4x as long as conventional abrasives.

These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The C-weight paper backing is well suited for sanding applications where edge retention is not a primary requirement. For best results, pair with 3M™ Elite Random Orbital Sanders. The 3M™ Stikit™ system eliminates the time-consuming task of applying adhesive to the disc backing. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to your disc pad is as simple as pressing on a sticker. And because the adhesive is pressure sensitive, the disc can be peeled off of the disc pad just as easily, leaving a clean surface for your next disc. A Stikit™ disc must be pressed onto a Stikit backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander.

Applications are Blending, Finishing, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.

Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.

PRICE
$479.80  Sold in packages of 4 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter6 in

Product Details

Max RPM12000 rpm
Series732U
ApplicationMetalworking, Paint Prep, Coating, Corrosion Removal, Woodworking, Composite
Disc TypePSA Disc
Grit180
Tool CompatibilityRandom Orbital Sanders
Manufacturers Part Number7100067077
GradeVery Fine
Abrasive MaterialPrecision Shaped Ceramic Grain
Attachment TypePSA
Brand3M
TrademarkCubitron™