Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Paperback Display - End-of-Range 60H - 23-7/8"W x 18"D x 60"H Oiled Cherry

Paperback Display - End-of-Range 60H - 23-7/8"W x 18"D x 60"H Oiled Cherry

Item #: WBB239217

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Gray

Red

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $275.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $352.95

$804.00 up to 45% OFF

Price: $443.95

Save $22.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GLACIER™ PAPERBACK DISPLAY
Glacier™ paperback display is great for storage of paperback books, but is also ideal for video's, CD's and DVD's. Single sided shelving is perfect for placement up against walls or at end of shelving ranges. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. 3mm edging provides wear and impact resistance. Shelves are height adjustable for customizable storage. Measures 23-7/8"W x 18"D x 60"H overall. Easy assembly. 1 Year Limited Warranty.

Product Details

  • Type Library Furniture
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Description Paperback Display
  • Style Library Book Storage
  • Manufacturers Part Number LFPDOC
  • Color Family Red

Weights & Dimensions

  • Depth 18 in
  • Width 23-7/8 in
  • Height 60 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paperback Display - End-of-Range 60H - 23-7/8"W x 18"D x 60"H Oiled Cherry

Paperback Display - End-of-Range 60H - 23-7/8"W x 18"D x 60"H Oiled Cherry

Item #: WBB239217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Paperback Display - End-of-Range 60H - 23-7/8"W x 18"D x 60"H Oiled Cherry
    Paperback Display - End-of-Range 60H - 23-7/8"W x 18"D x 60"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant