Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137277

MPN #: 87931-SU

Sunlite® PAR20 LED Spotlight Bulb, Medium Base, 8W, 500 Lumens, 3000K, Warm White

Product Description
From the moment you switch on our PAR20 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are UL listed for wet locations and have an IP Rating of 44. They are T20/ T24/CEC compliant and are a perfect option for indoor or outdoor use. With its direct targeted brightness, our led bulbs will create a unique style and ambiance in every room of your home! With these PAR20 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite® features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products. Our PAR20 90 CRI bulbs are a worry-free choice, backed by our 3-year manufacturer warranty. Tested Compatible Dimmers: LEVITON 6161 LEVITON 6631 LEVITON 6633P LEVITON 6681 LEVITON 6684 LEVITON MIR-600 LEVITON IPL06-10Z LUTRON CTCL-153PH-WH LUTRON DV-600P LUTRON S-600 LUTRON SLV-600 LUTRON TG-600 LUTRON TG600PH LUTRON DVCL-153P

Features:
  • Upgrade To Led – Easily upgrade your old incandescent bulbs with energy-efficient led technology. Please shop with confidence as our PAR20 longneck led bulbs are backed by a 3 Year manufacturer warranty
  • Energy Star Certified – Featuring a 40° Flood beam angle, each bulb puts out a bright 500 lumens of light while only using 8 watts of electricity. Annual yearly energy costs are a low $0.96 (Based on 3 hours/day at $0.11/kWh)
  • Dimmable – Emits a dimmable and comfortable, warm white light at 3000K. Ideal for recessed lighting, track lighting, and other fixtures with a medium (E26) base. High Color Rendering Index rating of 90! for more vivid and true colors
  • T20/T24/CEC Complaint – Our bulbs are title 20/24/CEC compliant and will provide a life span of up to 25,000 hours. You will replace difficult-to-access bulbs less often, saving maintenance costs and energy at the same time. Legal for sale in the state of California
  • UL Listed – These led bulbs are UL Listed for wet location use and are tested to meet their rigorous safety standards. Unlike incandescent bulbs, they contain no harmful chemicals and do not require special handling or disposal
PRICE
$4.83

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Width2-1/2 in
Height2-1/2 in
Weight0.2 lbs
BaseMedium Base (E26)
Diameter2-1/2 in

Product Details

TypeLED Spotlight Bulb
Average Life25000 hr
Color Temperature3000 K
CRI90
Beam Angle40 °
Wattage8 W
Voltage120 V
DimmableYes
MaterialAluminum/Polycarbonate
Package Quantity1
Manufacturers Part Number87931-SU
Incandescent Equivalent50 W
Lamp Type90 Cri Series
Lumens500
ShapePAR20
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed