Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238234TN

Global Industrial™ Paramount® 3-Tier 9 Door Locker, 36"W x 15"D x 78"H, Tan, Assembled

Product Description
✓ Quiet lift latch with padlock hasp
✓ Pre-assembled for quick and easy installation
✓ Ideal for schools, gyms, and hotels

Engineered for years of dependable service, this assembled tan Global Industrial™ Paramount® 3-Tier/9-Door Locker features 16-gauge louvered steel doors with a tan powder coat finish, 5-knuckle security hinges, quiet operation latch mechanisms, and 3-point positive locking system. Useful design details for individual lockers include a chrome door latch for smooth fingertip opening and one double- and two single-prong coat hooks. Assembled lockers are not returnable. 1-Year Limited Warranty.

  • Nine (9) individual 12”W x 15”D x 24”H locker compartments
  • Padlock hasp accepts 9/32”D padlock shackle
  • Includes blank number plates
  • Welded, reinforced frame-and-door assemblies for maximum security
  • Finished sides, so there is no need for decorative end panels
  • 6”H legs elevate the locker off the ground
  • Locker unit can be bolted to the floor with user-supplied anchors
  • PRICE
    $615.00

    1
    1
    Usually ships in 3 to 6 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth15 in
    Height78 in
    Compartment Width12 in
    Compartment Depth15 in
    Compartment Height24 in
    Weight161 lbs
    Gauge16 ga
    Mounting Hole Diameter5/16 in

    Product Details

    Lock TypePadlock Hasp & Built-In Lock Latch
    TypeLouvered Door Locker
    Door Handle TypeLift Latch
    ColorTan
    SeriesParamount
    Tier TypeTriple Tier
    Configuration3 Wide
    StyleWith Legs
    MaterialSteel
    Construction TypeAssembled
    Number of Compartments9
    Manufacturers Part Number238234TN
    BrandGlobal Industrial

    Warranty

    Warranty1 yr