Our Parcel Delivery Box is a secure way to accept packages delivered to your home when you are not in. These tough units give you the freedom to leave the house and continue with your day knowing your deliveries will be made safely and securely to your home. This heavy-duty parcel box is made from weatherproof, galvanized steel and is fitted with a tough locking system, keeping your items safe, secure and dry. The easy to use Parcel Delivery Box can be bolted to the ground or fixed to the wall and is left empty and unlocked ready to accept your mail and parcel deliveries. The courier simply lifts the lid of the box and places the parcel inside, closes the lid and locks the lock, safely securing the parcel inside the box until you return home.
The Large TuffBoxx ParcelBoxx Delivery Drop Box safely stores online purchases and deliveries to prevent package theft. Made from 16-gauge galvanized steel, this heavy-duty parcel box has a weatherproof lid with a lockable clasp to keep items safe, secure and dry. The silver hammertone powder-coat finish adds durability and a decorative look. No assembly required.
TuffBoxx ParcelBox Animal Resistant Delivery Box, 18"W x 12"D x 22"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 12 in |
| Height | 22 in |
| Weight | 35 lbs |
| Cubic Feet | 2.75 ft³ |
Product Details
| Assembly Required | No |
| Type | Animal Resistant Trash Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 20-1/2 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | 453-019 |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangle |
| Brand | TuffBoxx |