Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Southworth® Parchment Specialty Paper P894CK336, 8-1/2" x 11", Copper, 100/Pack

Southworth® Parchment Specialty Paper P894CK336, 8-1/2" x 11", Copper, 100/Pack

Item #: WBB1597629

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $55.95 ea.
  • Buy 3-5 $43.95 ea.
  • Buy 6+ $38.72 ea.

Quantity

Customers Also Viewed

Southworth® 25% Cotton Business Paper, 8-1/2" x 11", 24 lb, Wove, Ivory, 500 Sheets/Pack

Southworth® 25% Cotton Business Paper, 8-1/2" x 11", 24 lb, Wove, Ivory, 500 Sheets/Pack

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Avery® Business Card, 2" x 3-1/2", White, 250 Cards/Pack

Avery® Business Card, 2" x 3-1/2", White, 250 Cards/Pack

Free Shipping

Southworth® Parchment Specialty Paper, 8-1/2" x 11", 32 lb, Ivory, 250 Sheets/Pack

Southworth® Parchment Specialty Paper, 8-1/2" x 11", 32 lb, Ivory, 250 Sheets/Pack

Free Shipping

Avery® Two-Side Printable Business Card, 2" x 3-1/2", Ivory, 200 Cards/Pack

Avery® Two-Side Printable Business Card, 2" x 3-1/2", Ivory, 200 Cards/Pack

Free Shipping

Southworth® Parchment Specialty Paper P964CK336, 8-1/2" x 11", Blue, 100/Pack

Southworth® Parchment Specialty Paper P964CK336, 8-1/2" x 11", Blue, 100/Pack

Free Shipping

Southworth® Parchment Specialty Paper P994CK336, 8-1/2" x 11", Gold, 100/Pack

Southworth® Parchment Specialty Paper P994CK336, 8-1/2" x 11", Gold, 100/Pack

Free Shipping

Hammermill® Color Copy Cover Paper, 11" x 17", 60 lb, Ultra Smooth, White, 250 Sheets/Ream

Hammermill® Color Copy Cover Paper, 11" x 17", 60 lb, Ultra Smooth, White, 250 Sheets/Ream

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Southworth® Parchment Specialty Paper P894CK336, 8-1/2" x 11", Copper, 100/Pack

Adds an old-world elegance to your communications. Ideal for awards, certificates, invitations, menus and more. Laser, inkjet and copier compatible. Acid- and lignin-free.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 13/16 in
  • Paper Size 8-1/2 x 11
  • Paper Weight 24 lbs
  • Width 8-1/2 in
  • Height 11 in
  • Card Size 8-1/2" x 11"

Product Details

  • Description Southworth® Parchment Specialty Paper
  • Paper Color Family Copper
  • Machine Compatibility Inkjet and Laser Printers
  • Paper Type Presentation Paper
  • Type Inkjet & Laser
  • Package Quantity 100 Sheets/Pack
  • Brand Southworth
  • Manufacturers Part Number P894CK336
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southworth® Parchment Specialty Paper P894CK336, 8-1/2" x 11", Copper, 100/Pack

Southworth® Parchment Specialty Paper P894CK336, 8-1/2" x 11", Copper, 100/Pack

Item #: WBB1597629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant