Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

3-1/4", Wavy Edge, Polypropylene  Handle, Red Paring Knife

3-1/4", Wavy Edge, Polypropylene Handle, Red Paring Knife

Item #: WBB240309

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3-1/4", Wavy Edge, Polypropylene Handle, Red Paring Knife

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention and for long lasting durability. Pares, peels and slices small fruits and vegetables. Blades conically ground on full length of blade allowing a wider break point for reduced risk of blade fracturing. Stamped knife cut into shape from Cold rolled steel and ground, tempered, and sharpened. Requires many less steps than forging and results in lighter, narrower blade. Handle color is Red. Knife length is 3-1/4".

Product Details

  • Type Stamped
  • Handle Material Red Polypropylene
  • Brand Victorinox
  • Description Paring Knife
  • Edge Type Wavy
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 5.0631.S

Weights & Dimensions

  • Blade Length 3-1/4 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 11, 2011

    paring knife
    Your review:
    I had previously purchased this brand of knife before from another source who retired. I was very pleased to find that I could purchase them again at a very reasonable price. The knife is made quality steel and retains a sharp edge for a period several years.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3-1/4", Wavy Edge, Polypropylene  Handle, Red Paring Knife

3-1/4", Wavy Edge, Polypropylene Handle, Red Paring Knife

Item #: WBB240309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant