x

Take 15% off your entire order!

Offer applied at checkout

+

Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H

Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H

Item #: WB268782YLC

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $26.95 ea.
  • Buy 6+ $25.95 ea.

Quantity

Customers Also Viewed

Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H

Eliminate brittle concrete parking curbs with 100% recycled plastic parking blocks. These parking curbs won't warp, crack, chip or rot. Lightweight 36"L parking curbs are UPS-able for low cost shipping. UV treated recycled plastic offers low maintenance. Measures 36""L x 5-3/4""W x 3-1/2""H. Connector clips are included with purchase of multiple units to join curbs together. Concrete Parking Curbs include 8" lag bolts with anchoring sleeve.

  • LENGTH INCHES 36
  • WIDTH INCHES 5-3/4
  • HEIGHT INCHES 3-1/2
  • COLOR FINISH Yellow
  • BRAND Ideal Warehouse
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Parking Curb/Parking Stop
  • MANUFACTURERS PART NUMBER 268782YLC
  • MOUNT TYPE Concrete
  • TYPE Parking Curb/Parking Block
  • WEIGHT LBS 6
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 05, 2017

    awesome !!!!!
    Your review:
    well made strong, well priced
  • Reviewer: Anonymous

    Date: May 25, 2016

    Perfect for Our Use
    Your review:
    Perfect product for our use. We used these in our plant to prevent carts from hitting walls. Light and easy to install.
  • Reviewer: Anonymous

    Date: January 31, 2014

    Purchasing
    Your review:
    This was sold to a customer for there garage, I suppose it worked ok, have not heard back from them, which is good.
  • Reviewer: Anonymous

    Date: July 22, 2013

    Curb
    Your review:
    Great material and good product.
Product Q & A

There are no questions for this product.

Popular item in this category

Parking Curb/Parking Block Recycled Plastic Yellow Asphalt Installation 36"Lx5-3/4"Wx3-1/2"H

Item #: 268782YLA

(2)

Ships same day.

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H

Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H

Item #: WB268782YLC

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Parking Curb/Parking Block, Recycled Plastic, Yellow, Concrete Installation 36"L x 5-3/4"W x 3-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant