Shuter Parts Drawer Cabinet, 20 Drawers, Bench Style, 14-3/4"W x 6"D x 7-3/8"H
|
Questions & Answers (0)
Product Description
Shuter Parts Cabinet (20) compartment is economically priced storage solution for small parts in the shop, assembly, office, garage and home use. Cabinet constructed with polystyrene. Cabinets can be mounted on a wall or stacked with other Shuter Parts cabinets. Removable plastic drawers 2.6"W x 5.75" D x 1.5" H include drawer divider to increase storage capacity. 20 Bin Part cabinet weight capacity = 130lbs . Unique drawer labeling allows barcode technology to be used for inventory control and location identification. Ideal for Parts storage, component storage, service centers, shops, maintenance rooms, manufacturing and assembly.
PRICE
$49.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/4 in |
| Depth | 6 in |
| Height | 7-3/8 in |
| Weight Capacity | 6.5 lbs |
| Weight | 20.2 lbs |
| Drawer Size | 2-1/2"W x 5-11/16"D x 1-1/2"H |
Product Details
| Assembly Required | No |
| Type | Drawer Cabinet |
| Drawer Color Family | Transparent/Gray |
| Color | Black |
| Drawer Material | PS |
| Series | A9 |
| Number of Drawers | 20 |
| Drawer Quantity (Drawer Size) | 20(2-1/2"W x 5-11/16"D x 1-1/2"H) |
| Material | ABS, PP |
| Number of Compartments | 20 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010034 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |