Features:
- 36 gallon capacity
- Features lockable side door
- Fully welded with powder coated finish
- Formed 1/4" steel plate with precision punched perforated pattern
- Portable and/or surface mount
- Lid and liner included
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 38-1/2 in |
Product Details
| Type | Decorative Trash Can |
| Liner Material | Plastic |
| Color | Silver |
| Lid Color Family | Silver |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Rain Bonnet Lid |
| Material | Steel |
| Manufacturers Part Number | 16-P36RB-SLVR |
| Indoor/Outdoor | Outdoor |
| Collection | Pasadena |
| Shape | Square |
| Brand | UltraSite |