Flash drive offers portable, secure storage in a compact package. Flash drive is compatible with USB 2.0 ports and password-protected. Write speed is up to 5MB per second. Read speed is up to 12MB per second. Compact size allows easy space-saving storage. Swiveling design protects from dust and debris. Compatible with USB 2.0 and 1.1 ports. Password protection prevents unauthorized access to your data.
Compucessory 26466 Password Protected USB 2.0 Flash Drive, 8 GB, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 8 GB |
| Type | USB Flash Drives |
| Reading Speed | 12 MB/s |
| Material | Aluminum, Plastic |
| Package Quantity | 1 |
| Description | Password Protected USB Flash Drive |
| Form Factor | External |
| Color | Black |
| Manufacturers Part Number | 26466 |
| Writing Speed | 5 MB/s |
| Host Interface | USB 2.0 |
| Brand | Compucessory |