SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PBARA6 Adjustable Rack Angle Brkt, Fits 600mm deep, Galvanized

Hoffman PBARA6 Adjustable Rack Angle Brkt, Fits 600mm deep, Galvanized

Item #: WBB1609171

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$201.00 up to 3% OFF

Price: $195.95

Save $9.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBARA8 Adjustable Rack Angle Brkt, Fits 800mm deep, Galvanized

Hoffman PBARA8 Adjustable Rack Angle Brkt, Fits 800mm deep, Galvanized

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman PBARA6 Adjustable Rack Angle Brkt, Fits 600mm deep, Galvanized

Mounting rails allow rack angles to be positioned anywhere within the PROLINE™ frame. The left-to-right adjustment pertains only when the enclosure is wider than the minimum width required for rack angles. Includes two right-hand and two left-hand 12 gauge plated or painted steel mounting rails. Mounting hardware is included.

Weights & Dimensions

  • Fits Frame Depth 600

Product Details

  • Fits 600mm deep
  • Brand Hoffman
  • Description Adjustable Rack-Mounting Rails
  • Material Galvanized
  • Manufacturers Part Number PBARA6
  • Color Family Plated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PBARA6 Adjustable Rack Angle Brkt, Fits 600mm deep, Galvanized

Hoffman PBARA6 Adjustable Rack Angle Brkt, Fits 600mm deep, Galvanized

Item #: WBB1609171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant