SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 48mm x 55m - Pkg Qty 24

Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 48mm x 55m - Pkg Qty 24

Item #: WBB2273765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$29.95 ea.

Price: $718.80 / Pkg of 24

$119.80/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M™ VentureTape Silver Metalized Cloth Duct Tape, 2 IN x 60 Yards, 1502

3M™ VentureTape Silver Metalized Cloth Duct Tape, 2 IN x 60 Yards, 1502

3M™ Venture Tape™ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll

3M™ Venture Tape™ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll

Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 72mm x 55m - Pkg Qty 16

Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 72mm x 55m - Pkg Qty 16

Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray

Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray

3M™ VentureTape Premium Cloth Duct Tape, 2 IN x 60 Yards, Silver, 1557

3M™ VentureTape Premium Cloth Duct Tape, 2 IN x 60 Yards, Silver, 1557

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 48mm x 55m

UL 181B-FX Listed and printed cloth duct tape for Class 1 Flex Duct.

Features
  • Printed cloth duct tape.
  • High holding power.
  • Superior shear strength.
  • Easy to tear.
  • Resistant to flame spread, smoke generation, mold growth, humidity and the effects of high temperatures.
  • Tested in accordance with UL 723.


Weights & Dimensions

  • Width 6-11/16 in
  • Core Size 3 in
  • Length 180 ft
  • Height 1-7/8 in
  • Thickness 14 mil
  • Weight 2.08 lbs

Product Details

  • Application Temperature Range 50F to 212F °F
  • Adhesive Rubber
  • Brand Shurtape
  • Package Quantity 24
  • Material Waterproof polyethylene film with a cloth carrier
  • Manufacturers Part Number PC857
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 48mm x 55m - Pkg Qty 24

Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 48mm x 55m - Pkg Qty 24

Item #: WBB2273765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 48mm x 55m - Pkg Qty 24
    Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 48mm x 55m - Pkg Qty 24
    Shurtape PC 857 UL 181B-FX Listed/Printed Cloth Duct Tape 48mm x 55m - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant