Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PCPC612 Panel Roof Chmy 600x1200 Blk, 5.63x39.71x23.50in, Steel/Black

Hoffman PCPC612 Panel Roof Chmy 600x1200 Blk, 5.63x39.71x23.50in, Steel/Black

Item #: WBB1609151

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$602.00 up to 2% OFF

Price: $587.00

$97.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PCPC612 Panel Roof Chmy 600x1200 Blk, 5.63x39.71x23.50in, Steel/Black

.

Features:
  • Frame made of 16 gauge steel
  • Image shows Chimney attached to the Chimney Ceiling Panel; purchase Chimney separately

Weights & Dimensions

  • Use With Cabinet Width 600 mm
  • Aisle Width 1219 in
  • A x B x C 5.63 x 39.71 x 23.50 in

Product Details

  • Brand Hoffman
  • Description Chimney Ceiling Panel
  • Material Steel
  • Manufacturers Part Number PCPC612
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PCPC612 Panel Roof Chmy 600x1200 Blk, 5.63x39.71x23.50in, Steel/Black

Hoffman PCPC612 Panel Roof Chmy 600x1200 Blk, 5.63x39.71x23.50in, Steel/Black

Item #: WBB1609151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant