Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865064

MPN #: PDB1CMWH

Wiremold Pdb1cmwh One Cm Module Data Box, White, 3-5/8"L

Product Description
Wiremold PDB1CMWH One CM Module Data Box, White, 3-5/8"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$4.79

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8 in
Size2-7/8 in

Product Details

DescriptionModule Data Box
ColorWhite
Manufacturers Part NumberPDB1CMWH
BrandWiremold
Voltage Rating600 V