Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

Item #: WB905136YB

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $9.60 per foot length.

Qty Length Width Price

ft. Max is 30 feet.

2 ft 9.60

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 2' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 2' x Up to 60' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Kensington® 22801 Cushioned Wrist Rest Pillow Support, Black

Kensington® 22801 Cushioned Wrist Rest Pillow Support, Black

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

PEBBLE SURFACE MATTING
Up to 3 times more resilient than ordinary vinyl sponge mats. Pebbled surface for better traction
Cut Length up to 360"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

Product Details

  • Pattern Pebbled
  • Description Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max 30 Ft.
  • Surface Material PVC Vinyl
  • Border Color Family Yellow
  • Brand NoTrax
  • Series Cushion Sof-Tred™
  • Manufacturers Part Number 409C0524BY
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam

Weights & Dimensions

  • Width 2 ft
  • Length 1 To 30 ft
  • Thickness 5/8 in
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 12, 2019

    Nice on the joints
    Your review:
    I was pleased by the price of this mat. It is lighter in weight than expected and easy to roll out and position right out of the box. They are not too thick and provide very good support.
  • Reviewer: Anonymous

    Date: August 17, 2016

    maintenance manager
    Your review:
    good
  • Reviewer: Anonymous

    Date: January 28, 2016

    Pebble Mat
    Your review:
    Overall this is a good anti fatigue mat.
  • Reviewer: Anonymous

    Date: December 10, 2013

    Awesome....
    Your review:
    We were very pleased with the product especially for the price. The mat was exactly as it stated. The salesperson was very prompt, knowledgeable and courteous. We will definitely be ordering with Global Industrial again.
  • Reviewer: Anonymous

    Date: December 06, 2012

    Like a Cloud
    Your review:
    I can say this was a good buy. The comfort level is great and the mat has held up well. The Yellow helps define a work area. It lays flat and doesn't slip around on the dusty warehouse floor.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

Item #: WB905136YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant