Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ames

Model # :WBB3038316

MPN #: PS250

AMES PEEL & STICK Seam Tape 2" x 50' Roll

Product Description
Ames® Peel & Stick™ Seam Tape is a contouring, self-adhesive, heavy duty seam tape for the reinforcement and prevention of water infiltration over seams, cracks, roof vents & flashings. Must be top-coated with any suitable Ames® top-coat for UV exposures.

PRICE
$51.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width2
Size2" x 50'

Product Details

TypeSeam Tape
ColorGray
For Use WithUse with Ames Waterproof Coatings
StyleReinforcing Seam Tape
MaterialButyl-Rubber
Package Quantity1
DescriptionPEEL & STICK Seam Tape
FeaturesNon-Toxic, Eco-Friendly & Made in the USA
Manufacturers Part NumberPS250
BrandAmes