Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296691

MPN #: 30-WGL-210 GVB

Wall Control Pegboard Organizer Starter Kit, Galvanized Black, 32" X 32" X 6"

Product Description
The Metal Pegboard Organizer Starter Kit offers maximum tool board storage versatility and strength. The two 16in x 32in Galvanized steel pegboard panels combine for a total tool storage area of 32in x 32in, or over 7 Square Feet of pegboard storage space. These attractive Metal Pegboard Panels are also great for heavy duty pegboard storage needs due to their 20 gauge steel construction which makes them over 10 times stronger than conventional pegboard creating an industrial grade tool storage solution that will last a lifetime. The Wall Control metal pegboard panels offer both slots and holes to accept slotted tool board accessories as well as conventional 1/4in peg board hooks making this pegboard extremely versatile by offering the user multiple options with tool board and pegboard accessory selection. The patented engagement of the slotted tool board hooks included improves hook security for more hassle free tool storage. These versatile, durable, and high strength metal pegboard panels are an easy-to-use tool storage solution for any garage, shop, or tool crib. The galvanized steel pegboard panels are easy to install into studs or flat surfaces with pre-drilled mounting holes on 16" centers. A built-in frame return flange provides ample hook clearance and full access to all holes without requiring additional framework or using up pegboard holes for mounting. Mounting hardware is also included. Wall Control Pegboard Products are Made in the USA.

Kit Includes:
  • (2) Galvanized Metal Pegboard Panels 32in x 16in (Covers 32in x 32in when installed)
  • (12) Standard Hooks
  • 3/4 Reach
  • (4) Medium Hooks
  • 1-7/8 in. Reach
  • (2) Long Hooks
  • 6 in. Reach
  • (2) U-Hooks
  • 3 in. Reach
  • Slotted tool board Accessories are in Black
PRICE
$67.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth3/4 in
Height32 in
Weight15.5 lbs

Product Details

TypePegboard
MaterialGalvanized Steel
Package Quantity1
ColorBlack
Manufacturers Part Number30-WGL-210 GVB
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects