SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hyundai PEM Motor HHI100-18-405TBB, TEFC, Rigid, 3 PH, 405T, 208-230/460V, 100 HP, 1800 RPM, BB

Actual product may differ from image shown

Hyundai PEM Motor HHI100-18-405TBB, TEFC, Rigid, 3 PH, 405T, 208-230/460V, 100 HP, 1800 RPM, BB

Item #: WBB762883

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,142.00

$1,190.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hyundai PEM Motor HHI5-18-184TC, TEFC, Rigid-C, 3 PH, 184TC, 5 HP, 1800 RPM, 6.5 FLA

Hyundai PEM Motor HHI5-18-184TC, TEFC, Rigid-C, 3 PH, 184TC, 5 HP, 1800 RPM, 6.5 FLA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA

Hyundai PEM Motor HHI15-18-254TC, TEFC, Rigid-C, 3 PH, 254TC, 15 HP, 1800 RPM, 18.3 FLA

Hyundai PEM Motor HHI15-18-254TC, TEFC, Rigid-C, 3 PH, 254TC, 15 HP, 1800 RPM, 18.3 FLA

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C - Made In USA

Hyundai PEM Motor HHI100-18-405TBB, TEFC, Rigid, 3 PH, 405T, 208-230/460V, 100 HP, 1800 RPM, BB

Features

  • 405T Frame
  • 1110 Lbs.
  • Premium Efficiency

Weights & Dimensions

  • Weight 1110

Product Details

  • RPM Range 1701-1800 rpm
  • Voltage 208-230/460 V
  • Mounting Location Rigid
  • Frame 405T
  • Horsepower 100 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Phase 3
  • Enclosure TEFC
  • Compatible Part/Model Number Baldor EM44T, WEG 10018ET3E405T-W22
  • Full Load Efficiency 95.4
  • Brand Hyundai
  • Full Load Amps 114.1 FLA
  • Series Crown Triton™
  • Motor RPM 60 Hertz 1800 rpm
  • Manufacturers Part Number HHI100-18-405TBB
  • Nameplate RPM 1800 rpm
  • Efficiency Premium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hyundai PEM Motor HHI100-18-405TBB, TEFC, Rigid, 3 PH, 405T, 208-230/460V, 100 HP, 1800 RPM, BB

Hyundai PEM Motor HHI100-18-405TBB, TEFC, Rigid, 3 PH, 405T, 208-230/460V, 100 HP, 1800 RPM, BB

Item #: WBB762883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant