The Beta 1756 pen oiler is a tool used for precisely applying small amounts of lubricant to hard-to-reach areas of various mechanical devices. It's designed with a fine tip allowing for accurate dispensing of oil, preventing over-application and mess. It often used for oiling bicycles, fire arms, sewing machines, tools and equipment and for the cleaning and maintenance of precision instruments. The oiler features a gasket seal and cap to prevent leaks and contamination. The pocket clip keeps it close and convenient for carrying and storage. This 5cc pen oiler measures 5-1/2" (140mm) long.
Beta Pen Oiler For Dispensing Oil, 5 cc Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Size | 0.17 oz. |
Product Details
| Type | Pen Oiler |
| Package Quantity | 1 |
| Manufacturers Part Number | 017560001 |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |