Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WB242397GY

MPN #: 6176V028

Penco® Vanguard 1-Tier 1 Door Locker, 12"W x 12"D x 54-1/2"H, Gray, Unassembled

Product Description
Half height locker is ideal for children's schools, learning centers and confined areas where full height lockers won't fit. This steel single wide locker is great for storing books, supplies and equipment. 48-1/2"H Locker features a fixed height shelf to create 2 compartments. Steel locker is made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel door is louvered for ventilation and uses 5-knuckle hinges for increased strength. Includes number plates; Note: specify number at time of order. Half height locker features a die-cast latching handle for quick and easy operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Locker features 2 single prong coat hooks. Powder coat finish. Easy to assemble.

PRICE
$135.95

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height54-1/2 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height54-1/2 in
Weight38 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorGray
SeriesVanguard
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Manufacturers Part Number6176V028
BrandPenco