Half height locker is ideal for children's schools, learning centers and confined areas where full height lockers won't fit. This steel single wide locker is great for storing books, supplies and equipment. 48-1/2"H Locker features a fixed height shelf to create 2 compartments. Steel locker is made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel door is louvered for ventilation and uses 5-knuckle hinges for increased strength. Includes number plates; Note: specify number at time of order. Half height locker features a die-cast latching handle for quick and easy operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Locker features 2 single prong coat hooks. Powder coat finish. Easy to assemble.
Penco® Vanguard 1-Tier 1 Door Locker, 12"W x 15"D x 54-1/2"H, Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 15 in |
| Height | 54-1/2 in |
| Compartment Width | 12 in |
| Compartment Depth | 15 in |
| Compartment Height | 54-1/2 in |
| Weight | 39 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Gray |
| Series | Vanguard |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | 6184V028 |
| Brand | Penco |