Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB1834593

MPN #: 318P-O

Perforated 16"W 3 Step Steel Rolling Ladder 10"D Top Step - Orange - 318P-O

Product Description
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Easy assembly. 10" deep top step, no handrail. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Safety orange finish.

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width20 in
Height28-1/2
Weight Capacity450 lbs
Weight31 lbs
Height to Top Step/Platform28-1/2 ft-in
Top Step Depth10 in
Step Width16 in

Product Details

Assembly RequiredYes
TypeRolling Ladder
Number of Steps3
ColorOrange
Percent Recycled Content100%
Step TypePerforated
MaterialSteel
DescriptionPerforated Steel Rolling Ladder
Manufacturers Part Number318P-O
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsANSI & OSHA
Environmentally FriendlyYes