Perforated 24"W 10 Step Steel Rolling Ladder 21"D Top Step W/ Handrails Lock Step Orange-FS103221P-O
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, eLock works by stepping on bottom step to raise casters; rubber feet grip floor. Depress brake release to roll ladder. Easy assembly. 21" deep top step and handrail. Safety orange finish.
Note: Cal-OSHA Kit model B2199661 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model B2199661 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$759.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 in |
| Width | 32 in |
| Height | 133 |
| Weight Capacity | 450 lbs |
| Weight | 204 lbs |
| Height to Top Step/Platform | 8 ft 4 in |
| Top Step Depth | 21 in |
| Step Width | 24 in |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 10 |
| Color | Orange |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | FS103221P-O |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |