Tri-Arc Perforated 16"W 1 Step Steel Rolling Ladder 20"D Top Step
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Quality at an Economical Price Ideal for warehouse, stockroom, office and maintenance areas. 1-1/16" heavy-duty construction, 7" deep steps and rubber-tipped feet for stability and safety. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Powder coat finish. Meets OSHA requirements.
PERFORATED STEP
Note: Cal-OSHA Kit model 641065 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PERFORATED STEP
Note: Cal-OSHA Kit model 641065 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 27 in |
| Weight Capacity | 450 lbs |
| Weight | 35 lbs |
| Height to Top Step/Platform | 1 ft |
| Top Step Depth | 20 in |
| Step Width | 16 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Spring Loaded Casters |
| Number of Steps | 1 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | WLSR001166-D2 |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |