3 STEP INDUSTRIAL STEEL ROLLING LADDER
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, easy assembly. 20" deep top step. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off.
Perforated 16"W 3 Step Steel Rolling Ladder 20"D Top Step - 31820PSU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 20 in |
| Height | 28 |
| Weight Capacity | 450 lbs |
| Weight | 33 lbs |
| Height to Top Step/Platform | 2 ft 4 in |
| Top Step Depth | 20 in |
| Step Width | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Ladder |
| Number of Steps | 3 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | 31820PSU |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |