Perforated 16"W 5 Step Steel Rolling Ladder 14"D Top Step w/ Handrails - Orange w/ Cal OSHA Handrail
Write a Review
|
Questions & Answers (0)
Product Description
Perforated 16"W 5 Step Steel Rolling Ladder 14"D Top Step w/ Handrails - Orange w/ Cal OSHA Handrail
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Easy assembly. 14" deep top step, with handrail. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Safety orange finish.
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Easy assembly. 14" deep top step, with handrail. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Safety orange finish.
PRICE
$455.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 42 in |
| Weight Capacity | 450 lbs |
| Weight | 75 lbs |
| Height to Top Step/Platform | 4 ft 2 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Spring Loaded Casters |
| Type | Spring Loaded |
| Number of Steps | 5 |
| Color | Orange |
| Percent Recycled Content | 100% |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | CAL FSH518P-O |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, CAL-OSHA |
| Environmentally Friendly | Yes |