Tri-Arc Perforated 16"W 5 Step Steel Rolling Ladder 20"D Top Step
|
Questions & Answers (0)
Product Description
Industrial Quality at an Economical Price Ideal for warehouse, stockroom, office and maintenance areas. 1-1/16" heavy-duty construction, 7" deep steps and rubber-tipped feet for stability and safety. 42" high handrails. Lock works by stepping on bottom step to raise casters; rubber feet grip floor. Powder coat finish. Meets OSHA requirements.
PERFORATED STEP
Note: Cal-OSHA Kit model 641065 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PERFORATED STEP
Note: Cal-OSHA Kit model 641065 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$645.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 26 in |
| Height | 86 |
| Weight Capacity | 450 lbs |
| Weight | 75 lbs |
| Height to Top Step/Platform | 4 ft 2 in |
| Top Step Depth | 20 in |
| Step Width | 16 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 5 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | KDSR105166-D2 |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |